Automatic Flush Valve, 0.125 gpf gpf, Polished Chrome, 3/4 in, 3/4 in Spud Coupling

  • Mfr # ZER6003PL-ULF-CCP

  • Zoro # G7823550


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn
Flush Mode
Single Flush
Gallons per Flush
0.125 gpf
Rough-In
11 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZER6003PL-ULF-CCP
Zoro #
G7823550
UPC #
670240794467
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
3/4 in

Details

Fixture Connection
Top Spud
Brand and Series
Zurn
Flush Mode
Single Flush
Gallons per Flush
0.125 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Basic Power Source
Battery
Battery Life
3 yr
Sensor Range
4 to 12 in
Standards
IAPMO
Item
Automatic Flush Valve
Pressure Range
25 to 80 psi
Includes
Bagging Hardware, Duck Bill, EZ Unit, Flush Valve Assembly, Stop Valve Assembly, Vacuum Tube
Finish
Polished Chrome
Series
AquaSense(R)
Spud Location
Top
Compatible Product Type
Urinals
Product Type
Urinal Flush Valve

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.