Shop ZURN

Urinal Automatic Flush Valve, 0.125 gpf gpf, Polished Chrome, 3/4 in, 3/4 in Spud Coupling

  • Mfr # ZEMS6003AV-ULF
  • Zoro # G0160049

product price: 
$
633.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn AquaVantage ZEM6003AV
Flush Mode
Single Flush
Gallons per Flush
0.125 gpf
Rough-In
11 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZEMS6003AV-ULF
Zoro #
G0160049
UPC #
670240385245
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
3/4 in

Details

Fixture Connection
Top Spud
Brand and Series
Zurn AquaVantage ZEM6003AV
Flush Mode
Single Flush
Gallons per Flush
0.125 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Basic Power Source
Electric
Connection Location
Top
Finish
Polished Chrome
Power Source
120V
Sensor Range
18 in to 22 in
Valve Design
Diaphragm
Pressure Range
25 to 80 psi
Exposed/Concealed
Exposed
Standards
ASSE 1037, CSA B125.3
Includes
Cast Wall Flange with Set Screw, Sweat Solder Kit, Vandal-Resistant Stop Cap
Green Certification or Other Recognition
WaterSense Certified
Item
Automatic Flush Valve
Fixture Type
Urinal
Product Type
Urinal Flush Valve
Compatible Product Type
Urinals
Spud Location
Top
Series
AquaVantage(R)

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.