0.5 GPF Top Mt Exp Snsr FV Body Only Urn, Ceramic Cartridge, Battery, AV Diaph
- Mfr # ZER6003AV-EWS-TM-X
- Zoro # G615778575
Key Features
Specifications
Product Information
- MFR #
- ZER6003AV-EWS-TM-X
- Zoro #
- G615778575
- UPC #
- 889934189858
- Country of Origin
- Indonesia
Dimensions
- Width
- 4.75 in
- Height
- 7 in
- Length
- 2.25 in
Details
- Basic Power Source
- Battery
- Material
- Brass;Plastic;Rubber;Zinc
- Mounting Position
- Horizontal
- Includes
- valve body, batteries, retrofit kit, allen wrench
- Color
- Chrome
- Finish
- PC
Description
The Zurn top mount sensor flush valve with gear-driven operation provides long-lasting reliability with its updated design. It uses EZ Gear technology, which means a gear-driven ceramic cartridge acts as a pilot valve to operate the filtered diaphragm, making it a highly durable flush valve, which can help lower maintenance costs. It also includes a mechanical override button for on-demand flushing. Dont worry if the power goes out - this flush valve is battery operated with the option for hardwiring with battery backup, which provides uninterrupted flushing, preventing standing water. These features, along with motion sensor activation provide a more hygienic restroom experience.
- Uses EZ Gear technology, a gear-driven ceramic cartridge that is less susceptible to debris and buildup for easy maintenance; outlasts and outperforms solenoids
- True mechanical manual override button delivers on-demand flushing
- Standard battery operation; optional hardwire w/battery backup for uninterrupted operation even when electric goes out
- Filtered AquaVantage® diaphragm, gaskets and seals are made of chemical-resistant thermoplastic elastomer, which lasts 8-10 times longer than traditional rubber
- Toggle feature allows for optional 24-hour line flushing to help minimize stagnation and maintain fixture trap seals to protect against sewer gases during periods of inactivity
- Automatic touchless sensor activation reduces guest visits without a flush and can help reduce germ transmission
- Precision gear activation for a consistent flush
- ADA Compliant
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.