Urinal Automatic Flush Valve, 0.5 gpf gpf, Polished Chrome, 3/4 in, 3/4 in Spud Coupling

  • Mfr # ZEMS6203-EWS-YB-YC

  • Zoro # G0159960


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn Metroflush ZEM6203
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
11 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZEMS6203-EWS-YB-YC
Zoro #
G0159960
UPC #
670240861459
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
3/4 in

Details

Fixture Connection
Top Spud
Brand and Series
Zurn Metroflush ZEM6203
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Basic Power Source
Electric
Power Source
120V
Pressure Range
25 to 80 psi
Standards
ASSE 1037, CSA B125.3
Exposed/Concealed
Exposed
Finish
Polished Chrome
Item
Automatic Flush Valve
Includes
Cast Wall Flange, Sweat Solder Kit, Vandal-Resistant Stop Cover, Wall Mounted Sensor
Sensor Range
18 in to 22 in
Connection Location
Top
Valve Design
Piston
Fixture Type
Urinal
Series
Metroflush(R)
Product Type
Urinal Flush Valve
Compatible Product Type
Urinals
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.