Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 Dia, Brass, Chrome, Threaded Tube

  • Mfr # ZR7349-PC

  • Zoro # G5076102


product price: $24.19
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
MNPT x MNPT
Length (In.)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR7349-PC
Zoro #
G5076102
UPC #
670240538993
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
12
Pipe Dia. (In.)
1-1/2
Height (In.)
1-1/2
Thread Size
1 1/2"
Height
1 1/2 in
Length In.
12"
Overall Length
12 in
Nominal Pipe Size
1 1/2 in

Details

Item
Threaded Tube
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
MNPT x MNPT
Material of Construction
Brass
Color/Finish
Chrome
For Use With
1-1/2" Pipes
Gauge
17
Connection
Threaded
Includes
Tailpiece
Color
Silver
Material
Brass
Finish
Chrome
Connection Type
Threaded
Guage
17 ga.
Pipe Dia In.
1-1/2"
Color Finish
Chrome
Product Type
Tailpiece

Description

Tailpiece, Nominal Pipe Size 1 1/2 in, Color Silver, Product Type Tailpiece, Standards Not Applicable, Material Brass, Overall Length 12 in, Thread Size 1 1/2 In., For Use With 1 1/2 in Pipes, Gauge 17 ga, Includes Tailpiece, Finish Chrome, Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.