1-1/2 Dia, Chrome Plated Zinc, Silver, Low Inlet P Trap

  • Mfr # ZR365L-PC

  • Zoro # G5012892


product price: $50.19
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Zinc
Color - Drains
Chrome
Connection - Drains
Compression
Length (In.)
12-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR365L-PC
Zoro #
G5012892
UPC #
670240582736
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
12-3/4
Pipe Dia. (In.)
1-1/2
Length In.
12-3/4"
Pipe Outside Diameter
1 1/2 in
Nominal Pipe Size
1 1/2 in
Overall Length
12 1/2 in

Details

Item
Low Inlet P Trap
Material of Construction - Drains
Zinc
Color - Drains
Chrome
Connection - Drains
Compression
Material of Construction
Chrome Plated Zinc
Color/Finish
Silver
Gauge
17 ga
For Use With
Sinks
Connection
Compression Nut
Includes
Nuts, Escutcheon
Color
Silver
Material
Zinc
Finish
Chrome
Basic Fitting Shape
Trap
Pipe Dia In.
1-1/2"
Color Finish
Silver
Guage
17 ga.
Product Type
Trap
Outlet Connection Type
Compression
Inlet Connection Type
Compression
Includes Cleanout
No
Trap Type
P-Trap

Description

Trap, Gauge 17 ga, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Includes Cleanout No, Outlet Connection Type Compression, Product Type Trap, Includes Nuts, Escutcheon, Bend Radius Not Applicable, Inlet Connection Type Compression, Material Zinc, Finish Chrome, Color Silver, Trap Type P-Trap, Overall Length 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.