1-1/2 " Dia., Sediment Bucket, Screen: PVC; Handle: ABS; Latches: Stainless Steel

  • Mfr # Z1180-1-1/2IP

  • Zoro # G5076127


product price:  $1,728.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Acid Resistant Composite
Pipe Dia. (In.)
1-1/2
Material of Construction
Sediment Bucket, Screen: PVC; Handle: ABS; Latches: Stainless Steel
Application - Interceptors
Sediment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1180-1-1/2IP
Zoro #
G5076127
UPC #
670240053953
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
1-1/2"
Pipe Dia. (In.)
1-1/2
Size
8-7/16"W x 12-1/2"H
Overall Width
24 1/2 in
Overall Length
9 in
Overall Depth
10 5/8 in
Outlet Pipe Size
1 1/2 in
Inlet Pipe Size
1 1/2 in

Details

Item
Solids Interceptor
Material of Construction - Drains
Acid Resistant Composite
Material of Construction
Sediment Bucket, Screen: PVC; Handle: ABS; Latches: Stainless Steel
Application - Interceptors
Sediment
Features
Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device
Connection Type
Threaded IP
Connection
Threaded
Flow Rate - Drains
15 gpm
For Use With
Laundry Machines
Finish
Powder Coated Enamel
Includes
Removable Sediment Bucket
Color
White
Material
PVC
Flow Rate
15 gpm
Application
Solids
Capacity
6 lb
Pipe Dia In.
1-1/2"
Product Type
Solids Interceptor
Maximum Temperature
160 Degrees F

Description

Solids Interceptor, Outlet Connection Type No Hub, Application Solids, Overall Depth 10 5/8 in, Overall Width 24 1/2 in, Color White, Features Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device, Maximum Temperature 160 Degrees F, Standards Not Applicable, Overall Diameter Not Applicable, Inlet Pipe Size 1 1/2 in, Finish Powder-Coated Enamel, Flow Rate 15 gpm, Capacity 6 lb, Includes Removable Sediment Bucket, Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.