1-1/4 Dia, Chrome Plated Zinc, Silver, Low Inlet P Trap

  • Mfr # ZR361L-PC

  • Zoro # G5037444


product price: $43.49
/ea

Key Features

Pipe Dia. - Drains
1-1/4"
Material of Construction - Drains
Zinc
Color - Drains
Chrome
Connection - Drains
Compression
Length (In.)
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR361L-PC
Zoro #
G5037444
UPC #
670240582729
Country of Origin
Thailand

Dimensions

Pipe Dia. - Drains
1-1/4"
Length (In.)
11"
Pipe Dia. (In.)
1-1/4
Length In.
11"
Nominal Pipe Size
1 1/4 in
Overall Length
11 1/4 in
Pipe Outside Diameter
1 1/4 in

Details

Item
Low Inlet P Trap
Material of Construction - Drains
Zinc
Color - Drains
Chrome
Connection - Drains
Compression
Material of Construction
Chrome Plated Zinc
Color/Finish
Silver
Gauge
17 ga
For Use With
Sinks
Includes
Nuts, Escutcheon
Connection
Compression Nut
Color
Silver
Finish
Chrome
Material
Zinc
Pipe Dia In.
1-1/4"
Color Finish
Silver
Basic Fitting Shape
Trap
Guage
17 ga.
Product Type
Trap
Outlet Connection Type
Compression
Inlet Connection Type
Compression
Trap Type
P-Trap

Description

Trap, Gauge 17 ga, Nominal Pipe Size 1 1/4 in, Pipe Outside Diameter 1 1/4 in, Includes Cleanout No, Outlet Connection Thread Type Not Applicable, Standards ASME A112.18.2/CSA B125.2, Outlet Connection Type Compression, Product Type Trap, Includes Nuts, Escutcheon, Bend Radius Not Applicable, Inlet Connection Type Compression, Material Zinc, Finish Chrome-Plated, Color Silver, Trap Type P-Trap, Overall Length 11 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.