Zoro Homepage

Sink Drain W/ Flat Stainer, 1-1/4 in Dia x 2-9/16 in H, Threaded, Brass/Chrome

  • Mfr # Z8746NOF-PC

  • Zoro # G3984480


product price: $49.15
/ea

Key Features

Pipe Dia. - Drains
1 1/4 in
Shape - Drains
Round
Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8746NOF-PC
Zoro #
G3984480
UPC #
084169668271
Country of Origin
Thailand

Dimensions

Pipe Dia. - Drains
1 1/4 in
Length - Drains
2 9/16 in
Pipe Dia. (In.)
1-1/4"
Length (In.)
2-9/16"
Overall Diameter
1 1/4 in
Pipe Outside Diameter
1 1/4 in
Body Height
2 9/16 in

Description

Sink Drain, ADA Compliant Yes, Grate Finish Chrome, Outlet Location Bottom, Resistance Properties Corrosion Resistant, Product Type Sink Drain, Includes Grate Yes, Pipe Outside Diameter 1 1/4 in, Standards cUPC, Shape Round, Body Height 2 9/16 in, Grate Material Brass, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Connection Type Threaded, Drain Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.