Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Top Open Grid Plug, 1-1/4" Pipe Dia., Cast Brass

  • Mfr # Z8743-12-PC

  • Zoro # G3984526


product price: $32.18
/ea

Key Features

Pipe Dia. - Drains
1 1/4 in
Shape - Drains
Round
Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8743-12-PC
Zoro #
G3984526
UPC #
084169618146
Country of Origin
Thailand

Dimensions

Pipe Dia. - Drains
1 1/4 in
Length - Drains
14 9/16 in
Length (In.)
14-9/16"
Pipe Dia. (In.)
1-1/4"
Overall Diameter
2 1/4 in
Pipe Outside Diameter
1 1/4 in
Body Height
14 9/16 in
Body Diameter
2 1/4 in

Details

Shape - Drains
Round
Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Threaded
Grid Material
Brass
Inlet/Outlet (In.)
1 1/2
Drain Material
Brass
Color/Finish
Chrome Plated
Type
Solid Top Open Grid
Connection
Threaded
Item
Plug
Gauge
17
Standards
CSA B125.2, CSA B125.1, cUPC
Material of Construction
Cast Brass
Includes
12 in Tailpiece, Brass Locknut
For Use With
Lavatory Sink
Connection Type
Threaded
Product Type
Sink Drain
Shape
Round
Color
Silver
Grate Finish
Chrome
Includes Grate
Yes
Drain Stopper Type
Push and Pull
Grate Surface Type
Round Holes
Grate Material
Brass
Basin Finish
Chrome
Resistance Properties
Corrosion Resistant

Description

Sink Drain, Grate Finish Chrome, Outlet Location Bottom, Resistance Properties Corrosion Resistant, Product Type Sink Drain, Includes Grate Yes, Pipe Outside Diameter 1 1/4 in, Standards CSA B125.2, CSA B125.1, cUPC, Shape Round, Body Height 14 9/16 in, Body Diameter 2 1/4 in, Grate Material Brass, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Connection Type Threaded, Drain Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.