Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gpm Aerator, 3/4"-27 Thread Size, Chrome, Brass

  • Mfr # G66698

  • Zoro # G5385401


product price: $33.69
/ea

Key Features

Thread Size Type
Female
Thread Size
3/4"-27
Flow Rate
1 gpm
Flow Outlet Type
Spray
Fits Brand
Zurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G66698
Zoro #
G5385401
UPC #
670240664258
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
3/4"-27
Connection Size
3/4"-27

Details

Item
Aerator
Flow Rate
1 gpm
Flow Outlet Type
Spray
Fits Brand
Zurn
Finish
Chrome
Standards
ADA, Proposition 65, ASME A112.18.1/CSA B125.1
Material
Housing: Brass; Body: Acetal Copolymer; Washer: EPDM
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Aerator Features
Pressure Compensating, Vandal Resistant
Type
Vandal Resistant; Male
Flow Rate (GPM)
1
Material of Construction
Brass
Includes
Spray Outlet
Series
AquaSpec(R)
Features
Pressure Compensating
Connection Gender
Female
Pressure - Maximum
125 psi
Product Type
Aerator
Flow Rate - Maximum
1 gpm
Vandal Resistance
Vandal-Resistant
Temperature - Maximum
150 Degrees F
Flow Type
Spray
Compatible Brand
Zurn
Compatible Series
AquaSpec(R)
Compatible Manufacturer Part Number
AquaSpec(R)

Description

Aerator, Thread Size Type Female, Thread Size 3/4 in - 27, Flow Rate 1 gpm, Flow Outlet Type Spray, Chrome Finish, Aerator Features Pressure Compensating, Vandal Resistant, Standards ASME A112.18.1, CSA B125.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.