Shop ZURN
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1-Piece Toilet Bowl, Elongated, Extra Large Footprint, Ada Height, White Vitreous China
- Mfr # Z5555-BWL-K
- Zoro # G613333707
product price:Â
$
247.99
/ea
Key Features
Width
16 in
Depth
17.25 in
Standards
ASME A112.19.2/ CSA B45.1
Flow Rate
1.28 gpm
Length (In.)
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z5555-BWL-K
- Zoro #
- G613333707
- UPC #
- 670240008878
- Country of Origin
- China
- Standards
- ASME A112.19.2/ CSA B45.1
- Flow Rate
- 1.28 gpm
- ADA Compliant
- Yes
Dimensions
- Width
- 16 in
- Depth
- 17.25 in
- Length (In.)
- 29 in
Description
- Siphon-jet design increases flushing power
- 2 1/8 trapway improves flush performance
- Durable vitreous china resists stains and scratches
- Elongated toilet rim for user comfort and a touch of style
- Extra large footprint simplifies retrofit installations by covering gaps in flooring
- ADA-compliant toilet height
- 3-year limited warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.