Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 to 15 Dia, Cast Iron, Black, Clamp

  • Mfr # RD2190-DS

  • Zoro # G4437474


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Cast Iron
Color - Drains
Black
Connection - Drains
Push In
Pipe Dia. (In.)
10 to 15
Material of Construction
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD2190-DS
Zoro #
G4437474
UPC #
670240483194
Country of Origin
China

Dimensions

Pipe Dia. (In.)
10 to 15
Overall Diameter
13-5/8"
Height (In.)
1
Size
1"D
Height
1 in
Overall Height
5/8 in
Overall Width
14 1/4 in
Overall Length
14 3/8 in

Details

Item
Clamp
Material of Construction - Drains
Cast Iron
Color - Drains
Black
Connection - Drains
Push In
Material of Construction
Cast Iron
Color/Finish
Black
For Use With
Fits Bolt Center Radii of Most Common Roof Drain Bodies 10" to 15" in Diameter
Includes
(12) Hex Bolts, (4) Ach Studs, Nuts And Washers and Dura Coated Cast Iron Strainer
Connection
Push In
Color
Black
Material
Cast Iron
Finish
Dura Coated
Ligature Resistant
No
Connection Type
Push-In
Application
Roof Drain
Product Type
Roofing Membrane Clamp
Shape
Round

Description

Roofing Membrane Clamp, Overall Diameter 13 5/8 in, Overall Width 14 1/4 in, Shape Round, Product Type Roofing Membrane Clamp, Includes Integral Gravel Guard, Mounting Hardware and Toughnutz Bolts, Application Roof Drain, Gauge Not Applicable, Overall Length 14 3/8 in, Material Cast Iron, Color Black, Flow Rate Not Applicable, Overall Height 5/8 in, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Zurn, Compatible with Series Not Applicable, Ligature Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.