Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10/10 Qickport Manifold Preassembled

  • Mfr # QPPM20

  • Zoro # G915798808


product price: $168.29
/ea
Free Shipping & Returns

Key Features

Connection Type
MaleSweat
Length
24 in
Height
3 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPPM20
Zoro #
G915798808
UPC #
84169682000
Country of Origin
Germany

Dimensions

Length
24 in
Height
3 in
Width
6 in

Details

Connection Type
MaleSweat

Description

The Zurn QickPort Manifold is designed for longevity and durability with corrosion resistant and stainless steel construction. The QickPort is ideal for plumbing applications with optimized port configurations


  • Preassembled manifold, corrosion resistant polymer and stainless steel construction
  • Reduced installation time, delivers hot water faster
  • Eliminates temperature and pressure fluctuation
  • 10-year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.