Zoro Homepage

11-1/4" W, 24" L Floor Drain Grate

  • Mfr # P12-BG

  • Zoro # G4437422


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Galvanized Ductile Iron
Grid Material
Ductile Iron
Height (In.)
1 1/2 in
Length (In.)
24 in
Connection
Drop In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12-BG
Zoro #
G4437422
UPC #
670240476806
Country of Origin
China

Dimensions

Height (In.)
1 1/2 in
Length (In.)
24 in
Height
1-1/2 in
Length
24"
Width
11 1/4 in
Overall Length
24 in
Overall Height
1 1/2 in
Overall Width
11 1/4 in

Description

Grate, Product Type Grate, Overall Width 11 1/4 in, Overall Length 24 in, Overall Diameter Not Applicable, Material Ductile Iron, Finish Galvanized, Installation Type Drop-In, Color Gray, Grate Surface Type Slotted, Shape Rectangular, ADA Compliant No, Overall Height 1 1/2 in, For Use with Drain Type Floor Drain, Drain Style Rectangular, Standards ANSI, ASTM A123, ASTM A536 Grade 80-55-06, DIN Rating of Class D, H-20 Load Rated, Load Class D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.