Zoro Homepage

12-1/2" L Plastic Roof Drain Dome

  • Mfr # P100-POLYDOME-USA

  • Zoro # G4437352


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Plastic
Type
Roof Drains
Color/Finish
Blue
Grid Material
Plastic
Height (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100-POLYDOME-USA
Zoro #
G4437352
UPC #
670240231474
Country of Origin
China

Dimensions

Height (In.)
4 1/2 in
Length (In.)
12 1/2 in
Overall Diameter
12 1/2 in
Height
4 1/2 in
Overall Height
4 1/2 in

Details

Material of Construction
Plastic
Type
Roof Drains
Color/Finish
Blue
Grid Material
Plastic
Color - Drains
Blue
For Use With
12-1/2 in Roof Drains
Item
Dome Strainer
Material of Construction - Drains
Plastic
Connection - Drains
Screw
Color
Blue
Material
Plastic
Product Type
Dome Strainer
ADA Compliant
No
For Use with Drain Type
Roof Drain
Drain Style
Round
Grate Surface Type
Slotted
Shape
Round
Installation Type
Drop-In

Description

Dome Strainer, Product Type Dome Strainer, Overall Width Not Applicable, Overall Diameter 12 1/2 in, Material Plastic, Installation Type Drop-In, Color Blue, Grate Surface Type Slotted, Shape Round, ADA Compliant No, Overall Height 4 1/2 in, For Use with Drain Type Roof Drain, Drain Style Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.