Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25 GPM Inst. Shwr Head, Fixed Spray

  • Mfr # Z7000-I2-1.25

  • Zoro # G215780398


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Bronze
Length
2.875 in
Width
4 in
Height
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7000-I2-1.25
Zoro #
G215780398
UPC #
670240446229
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.875 in
Width
4 in
Height
2.7 in

Details

Color
Chrome
Material
Bronze
Finish
CP
Flow Rate (GPM)
1.25 gpm

Description

Zurn's Z7000-i2-1.25 Temp-Gard Standard Institutional Shower Head constructed of heavy duty cast brass provides superior vandal-resistance making it ideal for institutional use.


  • Maximum 1.25 gpm provides water consumption savings
  • Fixed spray shower head
  • Durable hard chrome-plated finish
  • Vandal resistant
  • Easy to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.