Toilet Automatic Flush Valve, 1.28 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling

  • Mfr # ZER6000PL-HET-CPM

  • Zoro # G2967702


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn AquaSense Plus ZER6000PL
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZER6000PL-HET-CPM
Zoro #
G2967702
UPC #
670240385405
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Overall Height
11-1/2"
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
Zurn AquaSense Plus ZER6000PL
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Battery Life
3 yr @ 3000 Flushes/Month
Power Source
(4)C Cell Batteries
Exposed/Concealed
Exposed
Finish
Polished Chrome
Fixture Type
Toilet
Standards
ADA Compliant
Valve Design
Diaphragm
Sensor Range
13 3/4 in to 39 3/8 in
Item
Automatic Flush Valve
Pressure Range
20 to 100 psi
Includes
Cast Wall Flange with Set Screw, Sweat Solder Kit, Vandal-Resistant Stop Cap
Connection Location
Top
Series
AquaSense(R)
Product Type
Toilet Flush Valve Body
Spud Location
Top
Compatible Product Type
Toilets

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.