Urinal Automatic Flush Valve, 1.5 gpf gpf, Polished Chrome, 3/4 in, 3/4 in Spud Coupling

  • Mfr # ZER6003PL-CPM

  • Zoro # G1855351


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn AquaSense Plus ZER6003PL
Flush Mode
Single Flush
Gallons per Flush
1.5 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZER6003PL-CPM
Zoro #
G1855351
UPC #
670240402928
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
3/4 in

Details

Fixture Connection
Top Spud
Brand and Series
Zurn AquaSense Plus ZER6003PL
Flush Mode
Single Flush
Gallons per Flush
1.5 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Basic Power Source
Battery
Sensor Range
12 in to 60 in
Standards
ADA Compliant, ANSI/ASME A112.19.2-2003, CAN/CSA B45
Pressure Range
20 to 80 psi
Battery Life
3 yr
Power Source
Battery
Finish
Polished Chrome
Connection Location
Top
Exposed/Concealed
Exposed
Item
Automatic Flush Valve
Includes
Adjustable Tailpiece, Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling
Fixture Type
Urinal
Valve Design
Sensor
Series
Aquaflush(R)
Compatible Product Type
Urinals
Product Type
Urinal Flush Valve
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.