Zoro Homepage

1.5 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass

  • Mfr # G66700

  • Zoro # G5378410


product price: $35.19
/ea

Key Features

Thread Size Type
Female
Thread Size
13/16"-27
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Fits Brand
Zurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G66700
Zoro #
G5378410
UPC #
670240664272
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
13/16"-27
Connection Size
13/16"-27

Description

Aerator, Thread Size Type Female, Thread Size 13/16 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish, Aerator Features Pressure Compensating, Vandal Resistant, Standards ASME A112.18.1, CSA B125.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.