Zoro Homepage

1.5 gpm Aerator, 15/16"-27 Thread Size, Chrome, Brass

  • Mfr # P6900-20J-GN

  • Zoro # G5059022


product price: $15.19
/ea

Key Features

Thread Size Type
Female
Thread Size
15/16"-27
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Fits Brand
Zurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6900-20J-GN
Zoro #
G5059022
UPC #
670240245273
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
15/16"-27
Connection Size
15/16"-27

Details

Item
Aerator
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Fits Brand
Zurn
Finish
Chrome
Standards
Vandal Resistant
Material
Brass
Stream
Laminar
Flow Rate (GPM)
1.5
Type
Vandal Resistant
Material of Construction
Brass
Includes
Aerator
Series
AquaSense(R)
Connection Gender
Female
Flow Rate - Maximum
1.5 gpm
Product Type
Aerator
Flow Type
Laminar
Vandal Resistance
Vandal-Resistant
Pressure - Maximum
125 psi
Compatible Brand
Zurn
Temperature - Maximum
150 Degrees F
Compatible Series
AquaSense(R)
Compatible Manufacturer Part Number
AquaSense(R)

Description

Aerator, Thread Size Type Female, Thread Size 15/16 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.