Shop ZURN

15in Dia Combination Roof and Overflow Drain w/ Poly Dome &4in NH Outlet

  • Mfr # Z163-4NH
  • Zoro # G415797196

product price: 
$
2,883.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
48
Material of Construction
CastIron
Connection Type
NH
Height (In.)
9.75 in
Includes
Bodies, Clamping Collars, Domes and Deck Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z163-4NH
Zoro #
G415797196
UPC #
670240176584
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
48
Height (In.)
9.75 in
Width
24 in

Details

Material of Construction
CastIron
Connection Type
NH
Includes
Bodies, Clamping Collars, Domes and Deck Plate

Description

The Zurn Z163 15in diameter roof drain and overflow drain has Dura-Coated cast iron bodies with combination membrane flashing clamp/gravel guards, double Top-Set deck plate, and low silhouette Poly-Domes.


  • 15" combination drain
  • Provides primary and secondary drainage in one assembly
  • Deck plate allows roof-top installation to variety of roof materials
  • 15" combination drain
  • Provides primary and secondary drainage in one assembly
  • Deck plate allows roof-top installation to variety of roof materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.