15in Dia Roof Drain Deck Clamp with Hardware for 6-8in Size Outlet

  • Mfr # Z100-C(6-8)-ASSY

  • Zoro # G315797197


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
15 in
Material of Construction
CastIron;Plastic
Height (In.)
10 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z100-C(6-8)-ASSY
Zoro #
G315797197
UPC #
670240059269
Country of Origin
Germany

Dimensions

Length (In.)
15 in
Height (In.)
10 in
Width
15 in

Details

Material of Construction
CastIron;Plastic

Description

Zurn's underdeck clamp is manufactured from durable cast iron and provides the ability to top mount a roof drain for outlet sizes 6in to 8in


  • Durable construction stands up to tough environments
  • Part/Repair Part - Underdeck Clamp with Parts Bag Only
  • Design accommodates new construction and retrofit applications
  • System accessories available including aluminum dome strainer, underdeck clamp, vandal-proof screws and roof sump receiver
  • 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.