Shop ZURN
See all product information
Create Account
15in Dia Roof Drain w/ CI Dome & 3in NH Outlet
- Mfr # ZC100-3NH
- Zoro # G815797185
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
15 in
Material of Construction
CastIron
Width
15 in
Height (In.)
10 in
Includes
Cast Iron Dome, Clamping Collar, Body and Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZC100-3NH
- Zoro #
- G815797185
- UPC #
- 670240118393
- Country of Origin
- Germany
Dimensions
- Length (In.)
- 15 in
- Width
- 15 in
- Height (In.)
- 10 in
Details
- Material of Construction
- CastIron
- Includes
- Cast Iron Dome, Clamping Collar, Body and Hardware
- Connection Type
- NH
Description
The Zurn Z100 15in diameter roof drain has a Dura-Coated cast iron body with combination membrane flashing clamp/gravel guard and low silhouette Poly-Dome. High Performance, Next Generation Model Now Available: Z100F.
- 15" diameter primary roof drain
- Clamping collar and low silhouette Poly-Dome
- Dura-Coated Cast Iron Body
- 15" diameter primary roof drain
- Clamping collar and low silhouette Poly-Dome
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.