This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zurn

1.6 GAL EZ FLUSH VALVE -CPM-YK (Discontinued)

Mfr # ZER6000AV-WS1-CPM-YK
Zoro # G4021562
UPC # 670240572416
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZER6000AV-WS1-CPM-YK
Zoro #
G4021562
UPC #
670240572416
Country of Origin
Unknown

Dimensions

Height
13.5 in
Length
5 in

Details

Includes
Flush Valve, Ez Flush Actuator, 4 C Size Batteries, Vacuum Tube, Stop Assembly, Hardware Bagging Assembly, Solid Brass Support Ring
Mounting Position
Vertical
Finish
PC
Power Source
Battery
Material
Brass

Description

  • 1.6 gaff meets U.S. federal standard for water conservation
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • Standard 11-1/2" rough-in and 1-1/2" top spud
  • Chrome-plated metal cover provides long-term durability
  • Tamper-proof stop cap deters vandalism
  • Manual override button in case of power failure
  • Adjustable tailpiece allows for flexibility in installation
  • ADA compliant
  • Solid ring pipe support for added stability
  • 1.6 gpf closet flush volume meets U.S. federal standard for water conservation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.