Zoro Homepage

Toilet Automatic Flush Valve, 1.6 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling

  • Mfr # ZTR6200-WS1

  • Zoro # G5159271


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn ZTR6200
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTR6200-WS1
Zoro #
G5159271
UPC #
670240796577
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
Zurn ZTR6200
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Fixture Type
Toilet
Exposed/Concealed
Exposed
Valve Design
Piston
Item
Automatic Flush Valve
Sensor Range
30-1/2 in to 38-1/2 in
Power Source
(4)AA Batteries
Finish
Polished Chrome
Connection Location
Top
Pressure Range
25 to 80 psi
Battery Life
3 yr @ 4000 Flushes/Month
Standards
ADA Compliant
Includes
(4) Batteries, Allen Wrench, Hardware Assembly, Stop Valve Assembly, Vacuum Tube, Valve Body
Compatible Product Type
Toilets
Series
EcoVantage(R)
Product Type
Toilet Flush Valve Body
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.