Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zurn 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" ZGEN6200EV-WS1

1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" (Discontinued)

  • Mfr # ZGEN6200EV-WS1
  • Zoro # G3632273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZGEN6200EV-WS1
Zoro #
G3632273
UPC #
670240367678
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
5 yr

Details

Gallons per Flush
1.6
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Fixture Type
Toilet
Power Source
Energy Cell
Exposed/Concealed
Exposed
Valve Design
Piston
Sensor Range
28 in to 42 in
Includes
Sweat Solder Kit, Vandal Resistant Stop Cap, Cast Wall Flange with Set Screw
Standards
ADA
Finish
Chrome
Pressure Range
35 to 80 psi
Battery Life
10 yr
Connection Location
Top
Item
Automatic Flush Valve

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.