18-1/4" W x 20" L x 20" H, Rigid Plastic, Lavatory Enclosure

  • Mfr # Z6900-VG

  • Zoro # G5159296


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Material
Rigid Plastic
Color
White
Overall Height
20"
Overall Length
20"
Overall Width
18-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z6900-VG
Zoro #
G5159296
UPC #
670240575479
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
20"
Overall Length
20"
Overall Width
18-1/4"
Height
20 in
Thickness
10 in
Width
15 in

Details

Material
Rigid Plastic
Color
White
Item
Lavatory Enclosure
Material of Construction
Rigid Plastic
Material of Construction - Drains
Plastic
With Faucet / Without Faucet
With Faucet
Color - Drains
White
For Use With
Mfr. No. Z5354.119.1.07.00.00, Z5118.530.1.07.00.00, Z5121.011.1.07.00.0, Z5344.520.1.07.00.0, Z5344.525.3.07.00.6, Z5351.011.1.07.00.00, Z5354.660.1.07.00.0, Z5358.530.1.07.00.00, Z5361.604.1.07.00.0
No. of Pieces
1

Description

Lavatory Enclosure, Product Group - Drains Pipe Covers, Pipe Dia. - Drains Not Applicable, Material of Construction - Drains Plastic, Color - Drains White, No. of Pieces 1, Nominal Wall (In.) Not Applicable, For Use With Below-Sink Equipment, Instantaneous Hot Water Heater, Piping, Standards Not Applicable, Height 20 in, Thickness 10 in, Width 15 in, Ligature Resistant Not Ligature Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.