Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in Complete Brass Modular Manifold Kit

  • Mfr # QHCMKIT5

  • Zoro # G515819552


original price: $469.99
7% off
new price: $433.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Length
11 in
Includes
1" Complete Brass Modular Manifold Kit
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHCMKIT5
Zoro #
G515819552
UPC #
84169006264
Country of Origin
Italy

Dimensions

Height
5 in
Length
11 in
Width
11 in

Details

Includes
1" Complete Brass Modular Manifold Kit

Description

The Zurn QickZone manifold provides a reliable and innovative solution for radiant systems. The modular brass QickZone requires only a few SKUs to build any size manifold in any configuration, providing installation versatility and reducing inventory.


  • 1" QickZone modular manifold kit
  • Flow meters on every circuit
  • 2-loop manifold, 1" supply and return valves, 1" manual air vents, 1" supply and return end modules
  • Pair of brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.