Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/4 Dia, Cast Iron, Mill, Funnel Converting Assembly

  • Mfr # Z328-4 W/SCREWS

  • Zoro # G4437623


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Cast Iron
Color - Drains
Brass
Connection - Drains
Screw
Pipe Dia. (In.)
2-1/4
Material of Construction
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z328-4 W/SCREWS
Zoro #
G4437623
UPC #
670240167513
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2-1/4
Overall Diameter
4"
Height (In.)
3-3/4
Size
3-3/4"H
Height
3 3/4 in
Overall Height
3 3/4 in
Overall Length
6 3/4 in
Overall Width
7 in

Details

Item
Funnel Converting Assembly
Material of Construction - Drains
Cast Iron
Color - Drains
Brass
Connection - Drains
Screw
Material of Construction
Cast Iron
Color/Finish
Mill
Includes
Fasteners
Connection
Mechanical
For Use With
Strainer
Color
Brass
Finish
Dura Coated
Ligature Resistant
No
Material
Cast Iron
Application
Floor Drain
Connection Type
Screw
Product Type
Funnel Assembly
Shape
Round

Description

Funnel Assembly, Overall Diameter 4 in, Overall Width 7 in, Shape Round, Product Type Funnel Assembly, Includes Fasteners, Application Floor Drain, Gauge Not Applicable, Overall Length 6 3/4 in, Material Cast Iron, Color Brass, Flow Rate Not Applicable, Overall Height 3 3/4 in, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Zurn, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.