2-1/4 Dia, Duracoated Cast Iron, Polished Nickel, Funnel Converting Assembly

  • Mfr # ZN328-4 W/SCREWS

  • Zoro # G4438016


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Cast Iron
Color - Drains
Polished Nickel
Connection - Drains
Screw
Pipe Dia. (In.)
2-1/4
Material of Construction
Duracoated Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZN328-4 W/SCREWS
Zoro #
G4438016
UPC #
670240168787
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2-1/4
Height (In.)
3-3/4
Overall Diameter
4"
Height
3 3/4 in
Overall Width
4 5/8 in
Overall Length
3 3/4 in
Overall Height
3 3/4 in

Details

Item
Funnel Converting Assembly
Material of Construction - Drains
Cast Iron
Color - Drains
Polished Nickel
Connection - Drains
Screw
Material of Construction
Duracoated Cast Iron
Color/Finish
Polished Nickel
Includes
Fasteners
Connection
Mechanical
For Use With
2-1/4"
Color
Nickel
Material
Cast Iron
Finish
Nickel
Application
Floor Drain
Connection Type
Screw
Ligature Resistant
No
Product Type
Funnel Assembly
Shape
Round

Description

Funnel Assembly, Overall Diameter 4 in, Overall Width 4 5/8 in, Shape Round, Product Type Funnel Assembly, Includes Fasteners, Finish Nickel, Application Floor Drain, Gauge Not Applicable, Overall Length 3 3/4 in, Material Cast Iron, Color Nickel, Flow Rate Not Applicable, Overall Height 3 3/4 in, Compatible with Manufacturer Model No. Not Applicable, Compatible with Brand Zurn, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.