Adjustable Top Supply Stop Protector, PVC, 2-3/4", 3-1/4"
- Mfr # Z8944-NT
- Zoro # G4053841
product price:Â
$
22.75
/ea
Key Features
Material of Construction
PVC
Type
Tee
Pipe Dia. (In.)
2-3/4"
Nominal Wall (In.)
5 1/2 in
Standards
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8944-NT
- Zoro #
- G4053841
- UPC #
- 084169620200
- Country of Origin
- United States
Dimensions
- Pipe Dia. (In.)
- 2-3/4"
- Pipe Dia. - Drains
- 2 3/4 in
- Size
- 3-1/4"
- Width
- 1.25 in
- Height
- 10 in
- Depth
- 1 1/4 in
Details
- Material of Construction
- PVC
- Type
- Tee
- Nominal Wall (In.)
- 5 1/2 in
- Item
- Supply Stop Protector
- Standards
- ADA Compliant
- Color
- White
- Material of Construction - Drains
- PVC
- For Use With
- Sink
- Color - Drains
- White
- No. of Pieces
- 1
- Ligature Resistant
- Not Ligature Resistant
- Compatible Product Type
- Sink
Description
Supply Stop Protector, Product Group - Drains Pipe and Valve Covers, Pipe Dia. - Drains 2 3/4 in, Material of Construction - Drains PVC, Color - Drains White, No. of Pieces 1, Nominal Wall (In.) 5 1/2 in, For Use With Sink, Standards ADA Compliant, Height 10 in, Width 1.25 in, Ligature Resistant Not Ligature Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.