Shop ZURN

2-7/8 Dia, Stainless Steel, Stainless Steel, Sediment Bucket

  • Mfr # P400-Y-5-6
  • Zoro # G4437526

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
2-7/8"
Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless Steel
Pipe Dia. (In.)
2-7/8
Material of Construction
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P400-Y-5-6
Zoro #
G4437526
UPC #
670240961265
Country of Origin
China
Item
Sediment Bucket
Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless Steel
Material of Construction
Stainless Steel
Color/Finish
Stainless Steel
Connection
No Hub
Shape - Drains
Round
For Use With
3" Round Floor Drains
Gauge - Drains
22 ga
Color
Drains: Stainless Steel
Gauge
22 ga
Material
Stainless Steel
Guage
22 ga.
Pipe Dia In.
Drain: 2-7/8""
Installation Type
No Hub
ADA Compliant
Not ADA Compliant
Grate Surface Type
Round Holes
Shape
Round
Product Type
Sediment Bucket
For Use with Drain Type
Floor Drain
Drain Style
Round
Ligature Resistant
Not Ligature-Resistant
Finish
Unfinished
Shell Material
Stainless Steel
Wire Color
Gray
Traction Material
Stainless Steel

Dimensions

Pipe Dia. - Drains
2-7/8"
Pipe Dia. (In.)
2-7/8
Length - Drains
3-61/64"
Overall Diameter
4 in
Length In.
3-61/64"
Overall Height
1 5/8 in
Height
1 5/8 in

Description

Sediment Bucket, Product Type Sediment Bucket, Overall Width Not Applicable, Overall Diameter 4 in, Material Stainless Steel, Installation Type No Hub, Color Silver, Grate Surface Type Round Holes, Shape Round, ADA Compliant No, Overall Height 1 5/8 in, For Use with Drain Type Floor Drain, Drain Style Round, Gauge 22 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.