Zoro Homepage

2 gpm Aerator, 15/16"-27 Thread Size, Chrome, Zinc

  • Mfr # P6900-20A

  • Zoro # G3088881


product price: $16.59
/ea

Key Features

Thread Size Type
Female
Thread Size
15/16"-27
Flow Rate
2 gpm
Flow Outlet Type
Aerated
Fits Brand
Zurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6900-20A
Zoro #
G3088881
UPC #
670240416475
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
15/16"-27
Connection Size
15/16"-27

Details

Item
Aerator
Flow Rate
2 gpm
Flow Outlet Type
Aerated
Fits Brand
Zurn
Finish
Chrome
Standards
Vandal Proof
Material
Zinc
Flow Rate (GPM)
2
Includes
Aerator Key, O-Ring
For Use With
4JPC4, 2VEJ6, 2VEJ7, 2VEJ8, 2VEJ9
Material of Construction
Zinc
Type
Vandal Resistant
Series
AquaSense(R)
Flow Type
Aerated
Flow Rate - Maximum
2 gpm
Product Type
Aerator
Vandal Resistance
Vandal-Resistant
Connection Gender
Female
Compatible Brand
Zurn
Pressure - Maximum
125 psi
Compatible Manufacturer Part Number
AquaSense(R)
Temperature - Maximum
150 Degrees F
Compatible Series
AquaSense(R)

Description

Aerator, Thread Size Type Female, Thread Size 15/16 in - 27, Flow Rate 2 gpm, Flow Outlet Type Aerated, Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.