Adjustable Adjustable Floor Drain, ABS, Cast Iron, 2", Hub

  • Mfr # FD2330-AB2

  • Zoro # G5411353


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
ABS, Cast Iron
Type
Adjustable
Pipe Dia. (In.)
2"
Grid Material
Cast Iron
Height (In.)
5-23/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD2330-AB2
Zoro #
G5411353
UPC #
670240467163
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
5-23/32"
Length (In.)
9"

Details

Material of Construction
ABS, Cast Iron
Type
Adjustable
Grid Material
Cast Iron
Connection
Hub
Item
Adjustable Floor Drain

Description

Adj. Floor Drain,ABS,Heavy Duty,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.