Adjustable Shower Drain, ABS, Stainless Steel, 2", Hub

  • Mfr # FD2254-AB2-FMT

  • Zoro # G5411003


product price:  $22.65
/ea

Key Features

Material of Construction
ABS, Stainless Steel
Type
Adjustable
Pipe Dia. (In.)
2"
Grid Material
Stainless Steel
Height (In.)
4-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD2254-AB2-FMT
Zoro #
G5411003
UPC #
670240540576
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
4-5/8"
Length (In.)
6-1/2"

Details

Material of Construction
ABS, Stainless Steel
Type
Adjustable
Grid Material
Stainless Steel
Connection
Hub
Item
Shower Drain

Description

Shower Drain,Full SS Strainer,ABS 2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.