Zoro Homepage
This item is Discontinued.
Zurn Round Shower Drain, PVC, Cast Iron, 2", Solvent-Weld FD2250-PV2

Round Shower Drain, PVC, Cast Iron, 2", Solvent-Weld (Discontinued)

  • Mfr # FD2250-PV2
  • Zoro # G5410857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2250-PV2
Zoro #
G5410857
UPC #
670240467538
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
4-1/2"
Length (In.)
5"

Details

Material of Construction
PVC, Cast Iron
Type
Round
Grid Material
Stainless Steel
Connection
Solvent-Weld
Item
Shower Drain

Description

Shower Drain,PVC,SS Strainer 2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.