Linear Shower Drain, stainless steel, 2", No-Hub

  • Mfr # ZS880-12-BW

  • Zoro # G5414208


product price:  $514.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Type
Linear
Pipe Dia. (In.)
2"
Grid Material
304 Stainless Steel
Height (In.)
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZS880-12-BW
Zoro #
G5414208
UPC #
670240794399
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
2-3/4"
Length (In.)
14"

Details

Material of Construction
stainless steel
Type
Linear
Grid Material
304 Stainless Steel
Connection
No-Hub
Item
Shower Drain

Description

Shower Drain,Linear,2 In.,SS,No-Hub,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.