Shop ZURN

Serenity Grate Shower Drain, stainless steel, 2", No-Hub

  • Mfr # ZS880-28-EO-SG

  • Zoro # G5414269


product price:  $1,495.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Type
Serenity Grate
Pipe Dia. (In.)
2"
Grid Material
304 Stainless Steel
Height (In.)
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZS880-28-EO-SG
Zoro #
G5414269
UPC #
670240784734
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
2-3/4"
Length (In.)
30"

Details

Material of Construction
stainless steel
Type
Serenity Grate
Grid Material
304 Stainless Steel
Connection
No-Hub
Item
Shower Drain

Description

Shower Drain,Linear,2 In.,SS,No-Hub,28 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.