Shop ZURN
See all product information
Create Account
Linear Shower Drain, stainless steel, 2", No-Hub
Mfr # ZS880-28-EO
Zoro # G5414339
product price:Â
$
1,445.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
stainless steel
Type
Linear
Pipe Dia. (In.)
2"
Grid Material
304 Stainless Steel
Height (In.)
2-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZS880-28-EO
- Zoro #
- G5414339
- UPC #
- 670240784390
- Country of Origin
- China
Dimensions
- Pipe Dia. (In.)
- 2"
- Height (In.)
- 2-3/4"
- Length (In.)
- 30"
Details
- Material of Construction
- stainless steel
- Type
- Linear
- Grid Material
- 304 Stainless Steel
- Connection
- No-Hub
- Item
- Shower Drain
Description
Shower Drain,Linear,2 In.,SS,No-Hub,28 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.