Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Pipe Dia., Steel, Grease Interceptor Trap

  • Mfr # GT2700-15-2NH

  • Zoro # G4438007


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
2 in
Material of Construction - Drains
Coated Fabricated Steel
Capacity - Drains
30 lb
Flow Rate
15 gpm
Flow Rate - Drains
15 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT2700-15-2NH
Zoro #
G4438007
UPC #
670240469822
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
2 in
Overall Height
13 3/8 in
Overall Width
16 3/4 in
Overall Depth
13 3/8 in
Length (In.)
21-1/4"
Pipe Dia. (In.)
2"
Overall Length
21 1/4 in
Inlet Pipe Size
2 in
Outlet Pipe Size
2 in

Details

Material of Construction - Drains
Coated Fabricated Steel
Capacity - Drains
30 lb
Flow Rate
15 gpm
Flow Rate - Drains
15 gpm
Connection Type
No Hub
Capacity
30 lb
Item
Grease Interceptor Trap
Application - Interceptors
Fat, Grease, Oil
Includes
Flow Diffusing Baffle, Integral Trap, Vented Inlet Flow Control Device
For Use With
High-Demand Environments, Restaurant, Commercial Kitchen
Connection
No Hub
Standards
UPC
Material of Construction
Steel
Features
Silicon Odor Seal
Material
Steel
Finish
Coated Fabricated Steel
Flow Rate (gpm)
15 gpm
Application
Grease
Inlet Connection Type
No Hub
Product Type
Grease Interceptor
Outlet Connection Type
No Hub
Color
Green
Maximum Temperature
160 Degrees F

Description

Grease Interceptor, Outlet Connection Type No Hub, Application Grease, Overall Depth 13 3/8 in, Overall Width 16 3/4 in, Color Green, Features Silicon Odor Seal, Maximum Temperature 160 Degrees F, Standards UPC, Overall Diameter Not Applicable, Inlet Pipe Size 2 in, Finish Coated, Flow Rate 15 gpm, Capacity 30 lb, Includes Flow Diffusing Baffle, Integral Trap, Vented Inlet Flow Control Device, Material Steel, Inlet Connection Type No Hub, Outlet Pipe Size 2 in, Overall Length 21 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.