Shop ZURN
See all product information
Create Account
20X18 Wall-Mount Cast Iron Sink/Lavatory, 4in Center Holes, White Enameled Cast Iron
- Mfr # Z5844
- Zoro # G813301995
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Color
White
Overall Length
22 in
Overall Width
20 in
Bowl Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z5844
- Zoro #
- G813301995
- UPC #
- 670240606470
- Country of Origin
- China
Dimensions
- Overall Length
- 22 in
- Overall Width
- 20 in
- Bowl Depth
- 12 in
Details
- Body Material
- Cast Iron
- Color
- White
- ADA Compliant
- Yes
- Standards
- ASME A112.19.1/ CSA B45.2
Description
- Glossy, enamel-coated cast iron is easy to clean
- Wall-mount design eliminates the need for countertops and keeps floor clear
- Inconspicuously located front overflow hole reduces the risk of flooding while providing air to the system
- 4" centers for 4" centerset lavatory faucet
- Can be wall-mounted using the included hanger plate or with an exposed arm carrier system
- ADA compliant
- 20" x 18" cast iron lavatory
- Wall hung lavatory with 4" high backsplash and front overflow for use with exposed arm carrier systems, or wall hanger plate
- 3-year limited warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.