23X20.25 Wall-Mount Wheelchair Accessible Sink/Lavatory, 4In Centers, White Vitreous China

  • Mfr # Z5324

  • Zoro # G013301993


product price:  $340.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Vitreous China
Mounting Type
Wall Mount
Color
White
Overall Length
24 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z5324
Zoro #
G013301993
UPC #
670240644595
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Width
12 in
Bowl Depth
28 in

Details

Body Material
Vitreous China
Mounting Type
Wall Mount
Color
White
ADA Compliant
Yes
Standards
ASME A112.19.2/ CSA B45.1; UPC

Description

  • Durable vitreous china resists stains and scratches
  • Provides wheelchair access (ADA compliance) when properly mounted 34 from finished floor
  • Front overflow hole reduces the risk of flooding while providing air to the system
  • 4" centers for 4" centerset lavatory faucet
  • Must be wall-mounted with concealed arm carrier system for support
  • 20" x 23" wall hung wheel chair lavatory
  • Wall hung ADA lavatory with front overflow
  • For use with concealed arm carrier systems
  • Faucet holes for single, 4", 8" or 12" centers
  • ADA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.