Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 V HEAT ONLY THERMOSTAT

  • Mfr # QHSTHO

  • Zoro # G415819447


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
3 in
Width
3 in
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHSTHO
Zoro #
G415819447
UPC #
84169678744
Country of Origin
Germany

Dimensions

Length (In.)
3 in
Width
3 in
Height
1.25 in

Description

Zurns 12- thermostat control is for use with radiant heating applications. Backed with a 1-year warranty, building owners can rest easy knowing the durable construction will stand the test of time against extended wear and tear.


  • Durable construction stands up to tough environments
  • Thermostats for radiant heating applications
  • Selectable Celsius or Fahrenheit readout, accuracy of +/-1°F
  • Requires 7 wire installation, temperature setpoint range of 40.0°F - 95.0°F (5.0° - 35.0°)
  • May be wall-mounted or to an optional mounting bracket
  • 24vac digital, non-programmable heat-only thermostat
  • Unit is hard-wired1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.