Zoro Homepage

2in High Internal Water Dam

  • Mfr # P100-W2

  • Zoro # G514599806


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
15 in
Width
15 in
Depth
9.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100-W2
Zoro #
G514599806
UPC #
670240231559
Country of Origin
Unknown

Dimensions

Length (In.)
15 in
Width
15 in
Depth
9.38 in

Description

Zurn's 2in high internal water dam can used as on a roof drain that is designated to be an overflow drain for the Z100 roof drain


  • Water Dam replaces clamp collar
  • Durable construction stands up to tough environments
  • Part/Repair Part - Water Dam Only
  • Design accommodates new construction and retrofit applications
  • 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.