Shop ZURN
See all product information
Create Account
Round Round Floor Drain, PVC, Stainless Steel, 3" - 4", Solvent-Weld
- Mfr # EZ1-PV3-SS
- Zoro # G5409527
product price:Â
$
61.59
/ea
Key Features
Material of Construction
PVC, Stainless Steel
Type
Round
Pipe Dia. (In.)
3" - 4"
Grid Material
Stainless Steel
Height (In.)
8.031"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ1-PV3-SS
- Zoro #
- G5409527
- UPC #
- 889934116434
- Country of Origin
- Taiwan, Province of China
- Material of Construction
- PVC, Stainless Steel
- Type
- Round
- Grid Material
- Stainless Steel
- Connection
- Solvent-Weld
- Item
- Round Floor Drain
Description
Round Floor Drain,SS,PVC 3 In.x4 In.,Weld 5 In.