Shop ZURN
See all product information
Create Account
Trench Drain, 72 in L, 2 1/2 in W
- Mfr # ZS880-72
- Zoro # G410874793
product price:Â
$
2,555.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
ADA Compliant
Includes Grate
Yes
Includes Strainer
No
Grate Finish
Stainless Steel
Grate Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZS880-72
- Zoro #
- G410874793
- UPC #
- 670240273559
- Country of Origin
- China
Dimensions
- Overall Length
- 72 in
- Overall Width
- 2 1/2 in
- Length
- 72 in
- Depth
- 2 1/2 in
- Width
- 2 1/2 in
Details
- Item
- Trench Drain
- ADA Compliant
- ADA Compliant
- Includes Grate
- Yes
- Includes Strainer
- No
- Grate Finish
- Stainless Steel
- Grate Material
- Stainless Steel
- Grate Color
- Gray
- Product Type
- Trench Drain
- Trench Color
- Gray
- Application
- Healthcare, Hospitality, Residential
- Trench Material
- Stainless Steel
Description
Trench Drain, Standards Not Applicable, Trench Color Gray, Application Healthcare, Hospitality, Residential, Strainer Material Not Applicable, Includes Strainer No, Inlet Connection Type Not Applicable, ADA Compliant ADA Compliant, Basin Finish Not Applicable, Grate Finish Stainless Steel, Product Type Trench Drain, Ligature Resistant Not Applicable, Shape Not Applicable, Overall Diameter Not Applicable, Gasket Material Not Applicable, Includes Grate Yes, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.