Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Dia, Aluminum, Silver, Replacement Bucket

  • Mfr # P1900-23-Alum

  • Zoro # G4464643


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
3"
Material of Construction - Drains
Aluminum
Color - Drains
Silver
Pipe Dia. (In.)
3
Material of Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1900-23-Alum
Zoro #
G4464643
UPC #
670240603257
Country of Origin
China

Dimensions

Pipe Dia. - Drains
3"
Pipe Dia. (In.)
3
Length - Drains
6"
Overall Diameter
8-1/8"
Length In.
Drain: 6"
Overall Height
3 5/8 in

Details

Item
Replacement Bucket
Material of Construction - Drains
Aluminum
Color - Drains
Silver
Material of Construction
Aluminum
Color/Finish
Silver
Includes
Porcelain Enamel Interior and Top, Aluminum Bucket
Connection
Drop In
Shape - Drains
Square
Color
Drains: White
Material
Aluminum
Pipe Dia In.
Drain: 3"
Product Type
Drain Bucket
Resistance Properties
Acid Resistant
Drain Style
Square
Grate Surface Type
Slotted
ADA Compliant
No
Shape
Square
Installation Type
Drop-In

Description

Drain Bucket, Product Type Drain Bucket, Overall Width Not Applicable, Overall Diameter Not Applicable, Material Aluminum, Finish Unfinished, Installation Type Drop-In, Color Silver, Grate Surface Type Slotted, Shape Square, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 3 5/8 in, For Use with Drain Type Not Applicable, Drain Style Square, Compatible with Manufacturer Model Number Not Applicable, Standards Not Applicable, Compatible with Brand Zurn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.