Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Dia, Aluminum, Silver, Sediment Bucket

  • Mfr # P1901-23-ALUM

  • Zoro # G5076111


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
3"
Material of Construction - Drains
Aluminum
Color - Drains
Silver
Pipe Dia. (In.)
3
Material of Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1901-23-ALUM
Zoro #
G5076111
UPC #
670240020337
Country of Origin
China

Dimensions

Pipe Dia. - Drains
3"
Pipe Dia. (In.)
3
Length - Drains
8-1/8"
Overall Diameter
3 in
Overall Height
7 in

Details

Item
Sediment Bucket
Material of Construction - Drains
Aluminum
Color - Drains
Silver
Material of Construction
Aluminum
Color/Finish
Silver
Shape - Drains
Square
For Use With
Mfr. No. Z1901
Color
Silver
Material
Aluminum
Grate Surface Type
Slotted
Product Type
Sediment Bucket
Installation Type
Drop-In
Shape
Square
Drain Style
Square
ADA Compliant
No

Description

Sediment Bucket, Product Type Sediment Bucket, Overall Width Not Applicable, Overall Diameter 3 in, Material Aluminum, Installation Type Drop-In, Color Silver, Grate Surface Type Slotted, Shape Square, ADA Compliant No, Overall Height 7 in, Drain Style Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.