3" Pipe Dia., Galvanized Steel; Body: PVC, Floor Drain
Mfr # FD2200-PV3
Zoro # G5402844
product price:Â $29.19
/eaKey Features
Pipe Dia. - Drains
3 in
Shape - Drains
Round
Material of Construction - Drains
PVC
Color - Drains
White
Connection - Drains
Solvent Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD2200-PV3
Zoro #
G5402844
UPC #
670240464599
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Dia. - Drains
3 in
Pipe Dia. (In.)
3"
Length (In.)
2-9/16"
Height - Drains
2 9/16 in
Overall Height
2 5/8 in
Overall Diameter
3 in
Nominal Pipe Size
3 in
Pipe Outside Diameter
3 in
Body Height
2 5/8 in
Body Diameter
5 1/4 in
Description
Floor Drain, Standards Not Applicable, Connection Thread Type Not Applicable, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 3 in, Pipe Outside Diameter Not Applicable, Strainer Material Cast Iron, Drain Material Plastic, Includes Not Applicable, Connection Type Not Applicable, Ligature Resistant Not Ligature-Resistant, Body Height 2 5/8 in, Product Type Floor Drain, Drain Style Round, Grate Material Cast Iron
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.